This item is Discontinued.

Levelguard Sensor, Wire Leads, 120VAC Z2480AA1Z

This item is Discontinued.

Levelguard

Sensor, Wire Leads, 120VAC (Discontinued)

Mfr # Z2480AA1Z
Zoro # G4522962
UPC # 816073010170
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z2480AA1Z
Zoro #
G4522962
UPC #
816073010170
Country of Origin
Mexico
Voltage
115VAC
Item
Float Switch
Amps
12 A
Wire Gauge
14
Float Switch Off Point
Adjustable
Float Switch On Point
Adjustable
Turns Off At
0"
Electrical Connection (Pumps)
Wire Leads
Connection
Wire Leads
Teather/Solid State
Solid State
For Use With
1/2 hp And Under Submersible Sump Pumps, 120 V, 60hz, Single Phase Only
Float Switch Type
Solid State
HP @ 1 Phase - 115V
0.5
Pumping Range Min./Max.
6 to 10
Includes
UL Recognized
Max. Wattage
1176
Type
Solid State
Float Switch Contact Form
Normally Open
Mounts
Vertical
Control Range
10"
Max. Liquid Temp.
122 Degrees F
Body Material
ABS Plastic
Agency Compliance
UL
Electrical Connection - Pumps
Wire Leads
VA Rating
1440
Float Switch Float Material
ABS
Operation
Electronic
Contact Form
Normally Open
Standards
UL Listed
Float Material
ABS
Switch Actuation
Sensor
Rated Voltage
120V AC
Electrical Connection
Wire Leads
Contact Default
Normally Open
Off Point
Adjustable
On Point
Adjustable
Liquid Temperature - Maximum
122 Degrees F

Description

Float Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.