Shop LEVITON
See all product information
Create Account
Coaxial Connectors Coupler F-Connector Nickel Plated Ivory
Mfr # 41084-FIF
Zoro # G1235998
product price:Â
$
4.55
/ea
Sold in multiples of 2 for $9.10
Key Features
Color
Ivory
Number of Ports
1
Cable Type
F-Type
Series
QuickPort
Termination Type
Coupler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41084-FIF
- Zoro #
- G1235998
- UPC #
- 78477819975
- Country of Origin
- Unknown
Details
- Item
- Keystone Jack
- Color
- Ivory
- Number of Ports
- 1
- Cable Type
- F-Type
- Series
- QuickPort
- Termination Type
- Coupler
- For Use With
- All QuickPort Wallplates, Housings, and Panels
- Material
- Plastic
- Termination
- F