15 Amp Self-Test SmartlockPro Slim Duplex GFCI Outlet, Light Almond
- Mfr # 006-GFNT1-00T
- Zoro # G124229964
product price:Â
$
65.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006-GFNT1-00T
- Zoro #
- G124229964
- UPC #
- 078477712740
- Country of Origin
- United States
Description
Leviton SmartlockPro GFCIs are designed to meet the latest UL standard for auto-monitoring (self-test). Our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. For an added layer of protection, the GFCI regularly conducts an automatic internal test to confirm that it can respond to a ground faultProvides continuous ground fault protection - detects and trips on actual ground fault even when self-test is being conductedAdvanced electronics design provides superior resistance to electrical surges and over-voltagesReduced depth makes it easier to install in any electrical box, even shallow onesStatus indicator light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversalPatented lockout action prevents reset if GFCI is damaged and cannot respond to a ground faultImproved immunity to high-frequency noise reduces nuisance trippingTerminals allow for easy wiring options - back and side wire capableExternal back wire clamps provide visual indication of proper wire seatingImproved immunity to high-frequency noise reduces nuisance trippingAdvanced electronics design provides superior resistance to electrical surges and over-voltages. These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.