3001339 Decora Sureslide Fan & LED Dimmer Slide Switch; Ivory
- Mfr # 3001339
- Zoro # G103979392
product price:Â
$
52.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3001339
- Zoro #
- G103979392
- UPC #
- 78477320495
- Country of Origin
- China
Description
Decora SureSlide controls provide smooth, slide-action, full-range dimming for a variety of load types. The SureSlide line offers models that are designed specifically for dimmable LED and CFL lamps.
Features- Decora Sureslide Fan & LED Dimmer Slide Switch
- Color: Ivory
- Material: Polycarbonate
- Voltage: 120V
- Switch Type: Fan/LED
- UL Listed: Yes
- Poles: Single Pole
- Width: 1.73"
- Height: 4.13"
- Depth: 1.59"
- CSA Listed: Yes
- Seperate dimmer and fan speed control slide bars
- Slide to off
- LED and CFL 150 watt, Incandescent 300 watt
- Fan Amp: 1.5 amp
- Includes mounting screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.