Shop LEVITON
Create Account
3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White
- Mfr # 3006768
- Zoro # G403979016
product price:Â
$
64.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3006768
- Zoro #
- G403979016
- UPC #
- 78477978573
- Country of Origin
- China
Description
Enjoy high-speed efficient charging of laptops tablets smartphones and more. Smart chip technology optimizes charging and prevents overcurrent for safer reliable performance. The Dual Type-C with Power Delivery (PD) USB In-Wall Charger easily replaces a standard outlet for a convenient upgrade and is also compatible with non-PD devices as well as USB Type A devices.
Specifications- Color: White
- Nema Type: 5-15 R
- Width: 1.73 in.
- Outlet Type: Tamper Resistant
- Number of Wires: 3
- Height: 4.04 in.
- Number of Poles: 2
- Mounting Type: Wall Mounted
- Grounded: No
- Indoor or Outdoor: Indoor
- Depth: 1.76 in.
- Material: Thermoplastic
- Maximum Amperage: 15 amps
- Voltage: 125V
- Outlet Configuration: Duplex & Type C
- Weight: 0.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.