Shop LEVITON
Create Account
3709185 50A 250V 2-Pole Flush Mount Shallow Single Outlet Black
Mfr # 3709185
Zoro # G404109344
product price:Â
$
34.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3709185
- Zoro #
- G404109344
- UPC #
- 78477695401
- Country of Origin
- China
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Heavy-gauge, double-wipe copper
- Easy-to-wire terminals accept up to number 4 AWG conductors
- Color: Black
- Voltage: 250V
- Amperage: 50A