This item is Discontinued.

Leviton 90°, 3/4 in, Nylon Body, Nylon Grip L7604

This item is Discontinued.

Leviton

90°, 3/4 in, Nylon Body, Nylon Grip (Discontinued)

Mfr # L7604
Zoro # G4185073
UPC # 078477975947
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L7604
Zoro #
G4185073
UPC #
078477975947
Country of Origin
Unknown
Item
Mesh Grip
Gender
Male
Body Style
90°
Material - Body
Nylon
Material - Grip
Nylon
Standards
UL Listed; CSA Certified
Application
Wet Locations and Industrial Applications
Weave
Double
Color / Feature
Gray
Standard
UL Listed;CSA Certified

Dimensions

Thread Size
3/4 in
Cable Diameter
0.187 in - 0.25 in
Width
0.75 in
Length
6.50 in
Height
0.75 in

Description

Non-Metallic Mesh, 90 Degrees, Cable Diameter .187 - .250-Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.