Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded
- Mfr # R02-AFTR1-0KW
- Zoro # G3859376
Key Features
Specifications
Details
- MFR #
- R02-AFTR1-0KW
- Zoro #
- G3859376
- UPC #
- 78477629321
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-15R
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Back, Side
- Grounding
- Self-Grounded
- Housing Color
- White
- Standards
- ANSI C73, CSA C22.2 No. 42, NOM 057, UL 498, UL Federal Specification WC-596, UL1699.A
- Resistance Properties
- Tamper Resistant
- Flange Type
- Non-Flanged
Description
The SmartlockPro Outlet Branch Circuit (OBC) AFCI Receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets, the OBC AFCI responds by interrupting power. This helps reduce the likelihood of the home's electrical system being an ignition source of a fire. Often unseen, arc-faults can occur anywhere in the home's electrical system including within walls, at loose electrical connections or within electrical cords accidently damaged by impinging furniture. AFCIs are now required by the National Electrical Code in many areas of the home.
- • Device design reduces nuisance tripping
- • Impact-resistant thermoplastic cover and body
- • Superior resistance to electrical surges and over-voltages
- • Terminals allow for easy wiring options back and side wire capable
- • Compatible with all decora devices and wall plates available in select colors
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.