Shop LEVITON
Create Account
AGTR1-0KW AFCI-GFCI Dual Function Outlet White
- Mfr # 3583713
- Zoro # G604056066
product price:Â
$
49.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3583713
- Zoro #
- G604056066
- UPC #
- 78477760840
- Country of Origin
- China
Description
Leviton combined these 2 technologies to create the new SmartlockPro Dual Function AFCI/GFCI Receptacle, offering homeowners the assurance of both shock and fire protection in one smart device.
Features- Color: White
- Volts: 125 volts
- Gauge: 14-10 Gauge
- Maximum Amperage: 15 amps
- Material: Polycarbonate
- 20 Amp feed-through, tamper-resistant
- Monochromatic
- Back and side wired
- SmartlockPro Dual Function AFCI/GFCI Receptacle offers a NEC compliant option for GFCI/AFCI protection in residential kitchen and laundry areas for new construction, modifications/extensions and replacement receptacles
- Device is ideal as a replacement for ungrounded receptacles, satisfying NEC requirements for both AFCI and GFCI protection
- Test and reset buttons are readily accessible on the face of the device
- Trip threshold meets or exceeds UL requirements for tripping time on ground faults and on both series and parallel arcs for optimal safety
- Patented bridge contact design provides individual sets of contacts for receptacle face and downstream receptacles; no power will be delivered to receptacle face if improperly wired
- Improved immunity to high frequency noise reduces nuisance tripping
- Superior resistance to electrical surges and over-voltages enhancing reliability
- Status indicator light provides simple, intuitive feedback on power and protection status as well as indication of line/load reversal for at-a-glance analysis
- Impact-resistant thermoplastic cover and body for durability
- UL Listed
- CSA Listed
- Carded
- Dimension: 6.25" H x 4" W x 2" L
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.