This item is Discontinued.

This item is Discontinued.
CATEGORY 6 VOICE AND DATA BOARD (Discontinued)
Mfr #
47611-C6
Zoro #
G4465387
UPC # 78477359563
Country of Origin Mexico
Category Voice & Data Jack Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47611-C6
- Zoro #
- G4465387
- UPC #
- 78477359563
- Country of Origin
- Mexico
Dimensions
- Depth
- 1.8"
- Height
- 0.7"
- Length
- 7.0000 in
- Width
- 5.8"
Details
- Type
- Data Board
- Material
- ABS
- Color
- White
- Application
- Residential Applications
- Number of RJ-11 Ports
- 6
- Total Number of Ports
- 6
- Product Name
- 47611-C6 Cat6 6-Port Network Patch Panel
- Number of Network (RJ-45) Ports
- 6
- Product Type
- Network Patch Panel
- Standard
- cULus Listed, TIA\EIA, 568A and FCC Part 68 Compliant
- Mounting
- Board
Description
Category 6 Voice and Data Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.