This item is Discontinued.

This item is Discontinued.
Circuit Breaker, 15A, 1 Pole, 120V AC, 10kA (Discontinued)
Mfr #
R05-LB115-0SR
Zoro #
G909995237
UPC # 078477639603
Country of Origin United States
Category Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R05-LB115-0SR
- Zoro #
- G909995237
- UPC #
- 078477639603
- Country of Origin
- United States
Dimensions
- Width
- 3.90 in
- Depth
- 1 in
- Height
- 3.10 in
Details
- Item
- Circuit Breaker
- Amps
- 15A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- Not Rated
Description
Leviton Circuit Breakers provide overload and short-circuit protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired at rough-in without circuit breakers installed. Branch circuit breakers can be easily plugged-on at final installation. They also feature color indicators in the handle to easily see operational status at-a-glance.Smart- Wi-Fi or ethernet connection options for remote monitoring and tripping capabilities, remote firmware updates and moreIntuitive- my Leviton offers single app control of the control of the Leviton smart load center and the decora smart Wi-Fi product linesEasy- allows for all wiring at rough-in, without any circuit breakers presentWhite color and rocker style handle with lower actuation force required for switching brings a familiar look and feel for a more comfortable user experience
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.