This item is Discontinued.

This item is Discontinued.
Circuit Breaker, 25A, 2 Pole, 120/240V AC (Discontinued)
Mfr #
LB225-EP
Zoro #
G5724933
UPC # 78477814833
Country of Origin Unknown
Category Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB225-EP
- Zoro #
- G5724933
- UPC #
- 78477814833
- Country of Origin
- Unknown
Dimensions
- Width
- 2-1/2 in
- Depth
- 4 in
- Height
- 3-1/2 in
Details
- Item
- Circuit Breaker
- Amps
- 25A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Trip Type
- Hydraulic Magnetic
- DC Voltage Rating
- Not Rated
- Standards
- CSA, UL Listed
- Operating Temperature
- -40 to 85 °C
Description
Branch Circuit Breaker, GFPE 2-Pole 25A 120/240V, 10Ka Interrupt Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.