This item is Discontinued.

Leviton Circuit Breaker, 80A, 2 Pole, 120/240V AC, 10kA LB280

Circuit Breaker, 80A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # LB280
  • Zoro # G5725177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB280
Zoro #
G5725177
UPC #
078477814529
Country of Origin
Mexico

Dimensions

Width
2.38 in
Depth
3.10 in
Height
3-1/2 in

Details

Item
Circuit Breaker
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Hydraulic Magnetic
Terminal Connection
Plug-On
DC Voltage Rating
Not Rated
Interrupt Rating
10
Standards
CSA, UL Listed
Operating Temperature
-40 to 85 °C
Temperature Rating
-40 to 85

Description

Branch Circuit Breaker, Standard 2-Pole 80A 120/240V, 10Ka Interrupt Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.