Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Leviton
Circuit Breaker Enclosure, LDC, 30 Spaces
Mfr # LDC30
Zoro # G5683834
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 30
- Height 17.677 in
- Width 16-1/4 in
- Series LDC
- Enclosure Material Steel
Product Information
- Brand Leviton
- MFR # LDC30
- Zoro # G5683834
- UPC # 78477821879
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.677 in |
Width | 16-1/4 in |
Length | 45.0390 in |
Dimensions | 39" H x 16.25" W |
Details
Description
Indoor Load Center Cover and Door NEMA 1, 30 spaces with mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Green (HS357-S100-Green)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JLS060)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO116L125PG)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNF)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- Leviton Panelboards, Load Centers, & Circuit Breaker Enclosures