Shop All Circuit Breakers
This Product is Discontinued
Leviton
CIRCUIT BREAKERS BRKR MAIN 2P 100A 22KA (Discontinued)
Mfr # LM100
Zoro # G5674357
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Poles 2
- Height 7.5000 in
- Application Load Center Applications
- Length 10.2500 in
- Type Main Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LM100
- Zoro # G5674357
- UPC # 78477815410
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 7.5000 in |
Length | 10.2500 in |
Details
Number of Poles | 2 |
Application | Load Center Applications |
Type | Main Circuit Breaker |
Mounting | Panel |
Voltage Rating | 120/240 V |
Standard | UL 489 |
Current Rating | 100 A |
Trip Range | 5+/-1 mA |
Description
Main Circuit Breaker, 2-Pole, 100 Amp, 120/240 VAC, 22KA Interrupt Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.