Shop LEVITON
Create Account
Copper Incandescent Medium Base Keyless Outdoor Socket 1 pk
- Mfr # 00055-000
- Zoro # G2699082
product price:
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00055-000
- Zoro #
- G2699082
- UPC #
- 78477839591
- Country of Origin
- United States
Description
Leviton Incandescent lampholder features single-circuit phenolic body. It has two black and white 6-Inch leads that are stripped at the end. The pigtail lead has a size of 18 AWG, temperature rating of 60 degree Celsius and voltage rating of 600 volt. Weatherproof lampholder has a voltage rating of 250 Volts and power rating of 660 watt. It measures 1.640 inch diameter x 2.120 inch. Lampholder meets CSA/UL standards.
- • Weatherproof socket
- • Incandescent medium base socket adapter with leads
- • Outer jacket resists abrasion, grease, oil, etc
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.