This item is Discontinued.

Leviton Current Transformer Mmos120/240V1P3W100Aso MO240-1SW

This item is Discontinued.

Leviton

Current Transformer Mmos120/240V1P3W100Aso (Discontinued)

Mfr # MO240-1SW
Zoro # G4046385
UPC # 78477603086
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MO240-1SW
Zoro #
G4046385
UPC #
78477603086
Country of Origin
United States
Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 100A
For Use With
Sub-Meter
Standards
ANSI C12.1;UL\cUL Recognized
Mounting
Flush
Enclosure Type
NEMA 4X
Voltage
120/240 120/208 VAC
Application
Multi-tenant residential|Certain commercial and industrial applications such as campgrounds and marinas|Load profiling and benchmarking |AMR/BAS/BMS/EMS integration|Usage aggregation|Tenant cost allocation|Measurement and verification
Amperage
100 A
Enclosure
Outdoor (NEMA 4X)
Meter Configuration
Single Meter
CTs Included
2 Solid Core CTs
Communication
Pulse Output
Display Type
LCD
Frequency Rating
50/60 Hz
Voltage Rating
120/208/240 VAC
Number of Phases
1
Power Rating
3 W
Primary Voltage
120/208;120/240 (Split Phase) V

Dimensions

Overall Depth
8.47 in
Width
5.9 in
Overall Width
5.9 in
Height
12.5000 in
Overall Height
3.57 in
Length
19.2500 in

Description

Dual Element Mini Meter Kit, Outdoor Surface Mount Enclosure, LCD Counter, 120/208/240 Volt, 100 Amp with Two Solid Core CTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.