This item is Discontinued.

This item is Discontinued.
DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 6 IN BU (Discontinued)
Mfr #
6H460-6IL
Zoro #
G4084955
UPC # 78477668818
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6H460-6IL
- Zoro #
- G4084955
- UPC #
- 78477668818
- Country of Origin
- Unknown
Dimensions
- Length
- 12.7500 in
- Height
- 9.0000 in
Details
- Color
- Blue
- Application
- Commercial and Residential Applications
- Type
- Patch Cords
- Standard
- IEEE 802.3 ANSI/TIA-1096-A
Description
High Flex HD6 1G Patch Cord. 6 In Long - Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.