This item is Discontinued.

This item is Discontinued.
Deluxe Cord Grip, 90°, 1/2 in, Aluminum Body, Stainless Steel Grip (Discontinued)
Mfr #
L7764
Zoro #
G4066143
UPC # 078477974544
Country of Origin Unknown
Category Strain Relief Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L7764
- Zoro #
- G4066143
- UPC #
- 078477974544
- Country of Origin
- Unknown
- Item
- Deluxe Cord Grip
- Gender
- Male
- Body Style
- 90°
- Material - Body
- Aluminum
- Material - Grip
- Stainless Steel
- Standards
- UL Listed; CSA Certified
- Application
- Hazardous Locations and Industrial Applications
- Standard
- UL Listed;CSA Certified
Dimensions
- Thread Size
- 1/2 in
- Width
- 0.5 in
- Height
- 0.50 in
- Length
- 8.00 in
Description
1/2-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .500, .625 Cord Range
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.