This item is Discontinued.

This item is Discontinued.
Deluxe Cord Grip, 90°, 3/4 in, Aluminum Body, Stainless Steel Grip (Discontinued)
Mfr #
L7765
Zoro #
G4069738
UPC # 078477974551
Country of Origin Unknown
Category Strain Relief Grips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L7765
- Zoro #
- G4069738
- UPC #
- 078477974551
- Country of Origin
- Unknown
- Item
- Deluxe Cord Grip
- Gender
- Male
- Body Style
- 90°
- Material - Body
- Aluminum
- Material - Grip
- Stainless Steel
- Standards
- UL Listed; CSA Certified
- Application
- Hazardous Locations and Industrial Applications
- Standard
- UL Listed;CSA Certified
Dimensions
- Thread Size
- 3/4 in
- Height
- 0.75 in
- Length
- 4.62 in
- Width
- 0.75 in
Description
3/4-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .250 to .375 Cord Range
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.