This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWP0F-10T
- Zoro #
- G4083747
- UPC #
- 78477509869
- Country of Origin
- China
Dimensions
- Height
- 0.38 in
- Length
- 3.50 in
- Width
- 6.12 in
Details
- Color
- Light Almond
- Application
- For multi gangs applications
- Product Type
- Wallplate
- Environmental Conditions
- -10 to +40 DEG C;Humidity (0 to 90 PCT)
- Mounting
- Wall
Description
Wallplate for Renoir II Architectural Wall Box Dimmer, Fins Left On, 1 Narrow Dimmer Supported, Light Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.