Disconnect Switch, Fusible, 3PST, Three Phase, NEMA 12, 13, 3R, 4, 4X, 6, 6P, Indoor/Outdoor, PBT

  • Mfr # LDS60-FAX

  • Zoro # G416090807


product price:  $886.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDS60-FAX
Zoro #
G416090807
UPC #
078477767986
Country of Origin
Mexico

Dimensions

Depth
6 in
Width
6 7/8 in
Height
15 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class J
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 13, 3R, 4, 4X, 6, 6P
Voltage
600 V
Handle Color
Red
Housing Material
PBT
Standards
CE, cULus, ISO 20653, NSF 14159-1, UL Listed, UL98
IP Rating
IP66; IP67; IP68; IP69; IP69K
Neutral Assembly Included
Yes
Number of Wires
5
Number of Poles
3
Includes
Fused Safety Disconnect Switch
Series
LDS Series
Features
LED Indication
Mounting Style
Surface Mount
Number of Locks
3
Resistance Properties
UV-Resistant
NEMA Enclosure Rating
12, 13, 3R, 4, 4X, 6, 6P

Description

Disconnect Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.