This item is Discontinued.

Leviton Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire 49FR2-XY

This item is Discontinued.

Leviton

Double Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire (Discontinued)

Mfr # 49FR2-XY
Zoro # G3899823
UPC # 78477386781
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49FR2-XY
Zoro #
G3899823
UPC #
78477386781
Country of Origin
Mexico

Dimensions

Height
4.31 in
Width
8 in
Depth
7-1/2 in
Dimensions
3.91 in Dia x 4.98 in L
Wire Size
313 to 777

Details

Item
Double Hole Busbar
Amps
1135A
Voltage
1000V AC
Number of Poles
2
Phase/Wire
1 Phase, 1 Wire
Enclosure Rating
NEMA 3R
Type
45 deg Female
Application
Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni
Finish
Powder Coated
Color
Yellow
Bus Bar Contact
Silver-Plated High Conductivity Alloy
Dust Cap
Santoprene TPV
Bus Bar Insulator
Santoprene TPV
Clevis Pin
Stainless Steel
Housing Gasket
Rubber
Padlock Bracket
Stainless Steel
Receptacle Housing
Powder-Coated Cast Aluminum
Gender
Female
Housing Material
Cast Aluminum
Temperature Rating
-60 to 135
Series
49 Series
Mounting Type
Panel
Contact Material
Alloy

Description

49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.