This item is Discontinued.

This item is Discontinued.
Electrical Connector Assembly Rd Fem Slv Asbly Screw Det Plug Tap Nose (Discontinued)
Mfr #
15SDF-1UR
Zoro #
G4059816
UPC # 078477712085
Country of Origin Mexico
Category Single Pole Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15SDF-1UR
- Zoro #
- G4059816
- UPC #
- 078477712085
- Country of Origin
- Mexico
Dimensions
- Length
- 5.50 in
- Width
- 10 in
- Height
- 4.3750 in
Details
- Type
- Female Plug
- Material
- TPV
- Color
- Red
- Application
- Industrial Applications
- Suitable For Use With
- 15 Series 400A 600 VAC/VDC Single Pole Cam Devices
- Specifications
- NEMA 3R
Description
SLEEVE WITH ASSEMBLY SCREW FOR 15 SERIES SINGLE POLE CAM-TYPE FEMALE DETACHABLE PLUG,TAPER NOSE, COF RED,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.