This item is Discontinued.

Leviton Watertight Locking Connector, L17-30, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow 78W77-C

This item is Discontinued.

Leviton

Watertight Locking Connector, L17-30, 30 A, 600V AC, Three Phase, 3 Pole, Screw Terminals, Yellow (Discontinued)

Mfr # 78W77-C
Zoro # G3839763
UPC # 78477525203
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78W77-C
Zoro #
G3839763
UPC #
78477525203
Country of Origin
United States

Dimensions

Height
2.31 in
Length
15.7500 in
Cord Diameter
5/8 to 1-1/8
Dimensions
2.75 in Dia x 4.68 in L
For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.625 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L17-30
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498
Resistance Properties
Acid, Alkalies Resistant, Water, Watertight
Material
TPV
Body Material
Nylon
Application
For single inlet
Grade
Industrial
Amps
30 A
IP Rating
IP66
Flame Resistant
Rated V-2 per UL 94 (wiring module)
Environment
Wet
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Dielectric Strength
Withstands 2000V per UL498
Amperage Rating
30
Temperature Rating
-40 to 60
Enclosure
NEMA 4/4X/12/IP66

Description

30 Amp, 600 Volt, 3 Phase, NEMA L17-30, 3P, 4W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.