This item is Discontinued.

Leviton Single Hole Busbar, 1135A, 1000V AC, 1 Phase 49FR1-XO

This item is Discontinued.

Leviton

Single Hole Busbar, 1135A, 1000V AC, 1 Phase (Discontinued)

Mfr # 49FR1-XO
Zoro # G3899814
UPC # 78477386606
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49FR1-XO
Zoro #
G3899814
UPC #
78477386606
Country of Origin
Mexico

Dimensions

Height
4.31 in
Width
8 in
Depth
7-1/2 in
Dimensions
3.91 in Dia x 4.98 in L
Wire Size
313 to 777

Details

Item
Single Hole Busbar
Amps
1135A
Voltage
1000V AC
Number of Poles
1
Phase/Wire
1 Phase
Enclosure Rating
NEMA 3R
Application
Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit
Type
45 deg Female
Color
Orange
Finish
Powder Coated
Bus Bar Contact
Silver-Plated High Conductivity Alloy
Gender
Female
Bus Bar Insulator
Santoprene TPV
Housing Gasket
Rubber
Dust Cap
Santoprene TPV
Padlock Bracket
Stainless Steel
Clevis Pin
Stainless Steel
Receptacle Housing
Powder-Coated Cast Aluminum
Housing Material
Cast Aluminum
Series
49 Series
Contact Material
Alloy
Mounting Type
Panel
Temperature Rating
-60 to 135

Description

49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.