This item is Discontinued.

This item is Discontinued.
Single Hole Busbar, 1135A, 1000V AC, 1 Phase, 1 Wire (Discontinued)
Mfr #
49FR1-XY
Zoro #
G3899166
UPC # 78477386552
Country of Origin Mexico
Category Busways & Bus Plugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49FR1-XY
- Zoro #
- G3899166
- UPC #
- 78477386552
- Country of Origin
- Mexico
Dimensions
- Height
- 4.31 in
- Width
- 8 in
- Depth
- 7-1/2 in
Details
- Item
- Single Hole Busbar
- Amps
- 1135A
- Voltage
- 1000V AC
- Number of Poles
- 1
- Phase/Wire
- 1 Phase, 1 Wire
- Enclosure Rating
- NEMA 3R
- Application
- Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni
- Color
- Yellow
- Dust Cap
- Santoprene TPV
- Bus Bar Insulator
- Santoprene TPV
- Receptacle Housing
- Powder-Coated Cast Aluminum
- Bus Bar Contact
- Silver-Plated High Conductivity Alloy
- Clevis Pin
- Stainless Steel
- Housing Gasket
- Rubber
- Padlock Bracket
- Stainless Steel
- Gender
- Female
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.