This item is Discontinued.

This item is Discontinued.
Electrical Receptacles 49 Series 2 Pole 45 Deg Recep Gray (Discontinued)
Mfr #
49FR2-XGY
Zoro #
G3899306
UPC # 78477391334
Country of Origin Mexico
Category Single Pole Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49FR2-XGY
- Zoro #
- G3899306
- UPC #
- 78477391334
- Country of Origin
- Mexico
Dimensions
- Height
- 4.31 in
- Length
- 7.50 in
- Width
- 8 in
- Wire Size
- 313 to 777
- Dimensions
- 3.91 in Dia x 4.98 in L
Details
- Type
- 45 deg Female
- Series
- 49 Series
- Male/Female
- Female
- Current Rating
- 1135 Amp
- Voltage Rating
- 1000
- NEMA Rating
- Type 3R
- Standards
- UL Listed
- Color
- Gray
- Finish
- Powder Coated
- Connection Type
- Double Hole Busbar
- Application
- Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit
- Mounting Type
- Panel
- Contact Material
- Copper Alloy
- Housing Material
- Cast Aluminum
- Amperage Rating
- 1135
- Temperature Rating
- -60 to 135
- Specifications
- 1-Wire, 1-Phase
Description
49 Series Rhino-Hide, Double Pole, Female, 45 Degree Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.