This item is Discontinued.

This item is Discontinued.
Electrical Receptacles 49 Series 2P Male 45 Deg Recep Purple (Discontinued)
Mfr #
49MR2-XP
Zoro #
G3899358
UPC # 78477391358
Country of Origin Mexico
Category Single Pole Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49MR2-XP
- Zoro #
- G3899358
- UPC #
- 78477391358
- Country of Origin
- Mexico
Dimensions
- Height
- 4.31 in
- Width
- 8 in
- Length
- 7.50 in
Details
- Male/Female
- Male
- Current Rating
- 1135 Amp
- NEMA Rating
- Type 3R
- Standards
- UL Listed
- Color
- Purple
- Application
- Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.