This item is Discontinued.

This item is Discontinued.
Pin & Sleeve Receptacle, 16 A, 100/130V AC, 2 Pole, IEC Grounding, Yellow (Discontinued)
Mfr #
W216-P4
Zoro #
G3832858
UPC # 78477675656
Country of Origin Slovakia
Category Pin & Sleeve Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W216-P4
- Zoro #
- G3832858
- UPC #
- 78477675656
- Country of Origin
- Slovakia
Dimensions
- Length
- 18.1100 in
- Height
- 3.94 in
- Wire Size
- 16 to 14 AWG
Details
- Item
- Pin & Sleeve Receptacle
- Current Rating
- 16 A
- Voltage Rating
- 100/130V AC
- Number of Poles
- 2
- Number of Wires
- 3
- IP Rating
- IP66, IP67
- Housing Color
- Yellow
- Cap Type
- No Cap or Cover
- Standards
- CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
- Body Material
- Halogen-Free Engineering Polymer
- Grounding Style
- IEC
- Hz
- 50/60Hz
- Operating Temp. Range
- -25°C to 40°C
- Impact Rating
- IK08
Description
16 Amp, 100-130 Volt, 2P+E (2P, 3W), Clock Position 4, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - YELLOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.