This item is Discontinued.

Leviton Pin & Sleeve Plug, 16 A, 208/250V AC, 4 Pole, IEC Grounding, Blue W416-P9

This item is Discontinued.

Leviton

Pin & Sleeve Plug, 16 A, 208/250V AC, 4 Pole, IEC Grounding, Blue (Discontinued)

Mfr # W416-P9
Zoro # G3834644
UPC # 78477676547
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W416-P9
Zoro #
G3834644
UPC #
78477676547
Country of Origin
Unknown

Dimensions

Length
18.1100 in
Height
3.94 in
Wire Size
16 to 14 AWG

Details

Item
Pin & Sleeve Plug
Current Rating
16 A
Voltage Rating
208/250V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Grounding Style
IEC
Body Material
Halogen-Free Engineering Polymer
Application
Industrial
Operating Temp. Range
-25°C to 40°C
Hz
50/60Hz
Impact Rating
IK08

Description

16 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - BLUE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.