This item is Discontinued.

Leviton Pin & Sleeve Connector, 32 A, 346/415V AC, 4 Pole, IEC Grounding W432-C6

This item is Discontinued.

Leviton

Pin & Sleeve Connector, 32 A, 346/415V AC, 4 Pole, IEC Grounding (Discontinued)

Mfr # W432-C6
Zoro # G3835502
UPC # 78477677605
Country of Origin Slovakia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W432-C6
Zoro #
G3835502
UPC #
78477677605
Country of Origin
Slovakia

Dimensions

Length
18.8980 in
Wire Size
14 to 10 AWG
Dimensions
4 in Dia x 7.7 in L
Height
4.25 in

Details

Item
Pin & Sleeve Connector
Current Rating
32 A
Voltage Rating
346/415V AC
Number of Poles
4
Number of Wires
5
IP Rating
IP66, IP67
Wire Connection Type
Screw Terminals
Grounding Style
IEC
Housing Color
Red
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Resistance Properties
Impact Resistant
Material
Polymer
Operating Temp. Range
-25°C to 40°C
Hz
50/60Hz
Impact Rating
IK08
Frequency Rating
50/60
Application
Industrial
Series
Series I
Temperature Rating
-25 to 40
Grade
Industrial
Enclosure
IP66/IP67

Description

32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.