This item is Discontinued.

Leviton Pin & Sleeve Receptacle, 16 A, 600V AC, 3 Pole, IEC Grounding, Screw Terminals Wire Connection Type S316-P11

This item is Discontinued.

Leviton

Pin & Sleeve Receptacle, 16 A, 600V AC, 3 Pole, IEC Grounding, Screw Terminals Wire Connection Type (Discontinued)

Mfr # S316-P11
Zoro # G3834258
UPC # 78477675687
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S316-P11
Zoro #
G3834258
UPC #
78477675687
Country of Origin
Unknown
Item
Pin & Sleeve Receptacle
Current Rating
16 A
Voltage Rating
600V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2
Material
Polymer
Grounding Style
IEC
Body Material
Halogen-Free Engineering Polymer
Application
Industrial Applications
Hz
60Hz
Operating Temp. Range
-25°C to 40°C
Impact Rating
IK08
Series
Series I
Frequency Rating
60
Grade
Industrial
Temperature Rating
-25 to 40

Dimensions

Length
13.9760 in
Height
2.80 in
Wire Size
16 to 14 AWG
Dimensions
2.4 in Dia x 5.3 in L

Description

16 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP44, Splashproof - RED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.