This item is Discontinued.

This item is Discontinued.
End Cap Raceway, S2END Series, 8 in W, 2-1/4 in H, 6 in L, Yellow (Discontinued)
Mfr #
S2END-OUT
Zoro #
G4095927
UPC # 078477265727
Country of Origin Australia
Category Electrical Raceways
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2END-OUT
- Zoro #
- G4095927
- UPC #
- 078477265727
- Country of Origin
- Australia
- Item
- Raceway
- Type
- End Cap
- Series
- S2END
- Material
- Plastic
- Color
- Yellow
- Application
- Cable Management Applications
- Component
- End Caps
- Standard
- UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A)
Dimensions
- Width
- 8 in
- Height
- 2-1/4 in
- Length
- 6 in
- Size
- 2"x2"
Description
2x2 End Cap (1 x 50mm dia opening)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.