This item is Discontinued.

Leviton End Cap Raceway, S4END Series, 1 ft W, 4-1/4 in H, 9 in L, Yellow S4END-CAP

End Cap Raceway, S4END Series, 1 ft W, 4-1/4 in H, 9 in L, Yellow (Discontinued)

  • Mfr # S4END-CAP
  • Zoro # G4094642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4END-CAP
Zoro #
G4094642
UPC #
078477265796
Country of Origin
Unknown

Dimensions

Width
1 ft
Height
4-1/4 in
Length
9 in

Details

Item
Raceway
Type
End Cap
Series
S4END
Material
Plastic
Color
Yellow
Application
Cable Management Applications
Standard
NEBS (GR-63-CORE);UL Listed (2024A)

Description

4x4 End Cap (requires end slots)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.