This item is Discontinued.

This item is Discontinued.
Cover Plate Raceway, S2VEL Series, 2 in W, 8.30 in H, 13.40 in L, Yellow (Discontinued)
Mfr #
S2VEL-45D
Zoro #
G4096225
UPC # 78477265888
Country of Origin Unknown
Category Electrical Raceways
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2VEL-45D
- Zoro #
- G4096225
- UPC #
- 78477265888
- Country of Origin
- Unknown
- Item
- Raceway
- Type
- Cover Plate
- Series
- S2VEL
- Material
- Plastic
- Color
- Yellow
- Cover Type
- Not Included
- Application
- Cable Management Applications
- Component
- Vertical Elbows
- Bend Angle
- 45
- Standard
- UL 2024A
- Rung Spacing
- 1.65 in
Dimensions
- Width
- 2 in
- Height
- 8.30 in
- Length
- 13.40 in
- Size
- 2"x2"
- Side Rail Height
- 6.61 in
Description
2x2 Vertical Elbow 45deg Down w/o Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.