This item is Discontinued.

This item is Discontinued.
Round Raceway, S2 Series, 1 Channel, 25 mm W, 25 mm H, 2 m L, Gray (Discontinued)
Mfr #
S25RT-2M
Zoro #
G4094868
UPC # 78477267981
Country of Origin Unknown
Category Electrical Raceways
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S25RT-2M
- Zoro #
- G4094868
- UPC #
- 78477267981
- Country of Origin
- Unknown
- Item
- Raceway
- Type
- Round
- Series
- S2
- Number of Channels
- 1
- Material
- Plastic
- Color
- Gray
- Component
- Tubing
- Suitable For Use With
- 2 x 2 in Fiber Raceway System
Dimensions
- Width
- 25 mm
- Height
- 25 mm
- Length
- 2 m
- Dimensions
- 1 in Dia x 78 in L
Description
Round Convoluted Tube, 25mm dia, 2 meter Length, Yellow (use with 2x2 Side Drop-Off Kit)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.