This item is Discontinued.

This item is Discontinued.
Cover Plate Raceway, S2HTE Series, 8 in W, 2-1/4 in H, 6 in L, Yellow (Discontinued)
Mfr #
S2HTE-TEC
Zoro #
G4095753
UPC # 078477266274
Country of Origin Unknown
Category Electrical Raceways
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2HTE-TEC
- Zoro #
- G4095753
- UPC #
- 078477266274
- Country of Origin
- Unknown
- Item
- Raceway
- Type
- Cover Plate
- Series
- S2HTE
- Material
- Plastic
- Color
- Yellow
- Application
- Cable Management Applications
- Component
- Horizontal Tees
- Standard
- UL Listed (94 V-0);NEBS (GR-63-CORE);UL Listed (2024A)
- Suitable For Use With
- 2 x 2 in Fiber Raceway System
Dimensions
- Width
- 8 in
- Height
- 2-1/4 in
- Length
- 6 in
- Size
- 2"x2"
Description
2x2 Horizontal Tee w/Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.