EV Series 240 32 Level 2 Electric Vehicle Charging Station 18
- Mfr # EV320-000
- Zoro # G924147444
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV320-000
- Zoro #
- G924147444
- UPC #
- 078477877579
- Country of Origin
- China
Description
Leviton Level 2 Electric Vehicle (EV) Charger, 32 Amp, 208/240 VAC, 7.6 kW Output, 18 ft. Charging Cable, Hardwired Charging Station, EV320 IS FROM the brand you trust. Leviton has been in homes for over a century and electrifying vehicles for over a decade. Charge at ease with UL/Energy Star Certified stations supported by a 24/7 dedicated team. Charge Any Electric Vehicle - with an industry standard SAE J1772 cable, the EV Series can charge any EV, including Audi, BMW, Ford, Honda, Subaru, and even Tesla with a Tesla-supplied adapter. For Any Application - featuring a water-resistant enclosure rated NEMA Type 3R and a cable designed to prevent freezing and cracking in extreme weather, you can install both indoors and outdoors. Easy to Install All - benefit from major times savings with a pre-attached input cable and included mounting hardware. Note this station is hardwired and requires a 40 Amp breaker. RFID - each EV Series station comes with access control disabled. If you would like to limit access via RFID cards, simply tap your ADMIN card to activate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.