Shop LEVITON

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 5278-CWP

  • Zoro # G404393200


product price:  $38.69
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5278-CWP
Zoro #
G404393200
UPC #
07847701871
Country of Origin
United States

Dimensions

Face Plate Height
4.56 in
Mount Hole Center-to-Center Height
3.3 in
Face Diameter
2.09 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Overall Depth
2.82 in
Mount Hole Center-to-Center Width
1.9 in
Face Plate Width
2.84 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Gray
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant, Weather Resistant
HP
1/2 hp
Material
Nylon (Body and Face)
Grade
General Use
Corrosion Resistant
Yes
Number of Wires
3
Special Features
Markings are permanently marked on device
Outlet Type - Plugs and Receptacles
Inlet
NEMA Receptacle Configuration - Plugs and Receptacles
5-15P
Weather Resistant - Plugs and Receptacles
Yes
Application Environment
Industrial
Sub-Category
Flanged Receptacles
Wiring Method - Plugs and Receptacles
Back
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
V-2
Cover Type
Flip-Up Cover
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1/2 hp
Flange Type
Flanged
Includes Mounting Hardware
Yes
Flange Shape
Rectangular
For Environment
Dry
Features
Glass-Filled Thermoplastic Cover and Plate Provides Outstanding Impact Resistance and Durability, Stainless Steel External Hardware Resists Corrosive Effects of Moisture as Dual Gaskets, One Under Plate and One Under Lid, Provide for a Superior Weather-Resistant Fit
NEMA Enclosure Rating
3R
Market
Industrial
Wiring Method
Back
Shrouded
Yes
For Location
Indoor, Outdoor
Housing Material
Nylon (Body Material), Nylon (Face Material)
Polarized
Yes
Includes
Mounting Hardware
Line Contacts
Brass
Body Material
Nylon
Wire Gauge
18-10 AWG
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Terminal Screws
Brass 10-32
Cover and Plate Material
Glass-Filled Thermoplastic
Operating Temp.
-40°C to 60°C
Dielectric Strength
Withstands 1500V per UL498
Termination
Standard Wire Wells
Flammability
Rated V-2 per UL 94
Environment
Dry
Strap Material
Nylon
Face Material
Nylon
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Grounding Screw
Brass 8-32

Description

Straight Blade Inlet, Cover Type Flip-Up Cover, Current Rating 15 A, Flange Shape Rectangular, Grounding Grounded, Housing Color Gray, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Face Diameter 2.09 in, Flange Type Flanged, Grade General Use, Horsepower Rating 1/2 hp, Includes Mounting Hardware Yes, Market Industrial, Shrouded Yes, Mount Hole Center-to-Center Height 3.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.