This item is Discontinued.

This item is Discontinued.
FLUORESCENT LAMPS CF LMPHLDR BX1/00/010 (Discontinued)
Mfr #
26720-100
Zoro #
G6269016
UPC # 78477949689
Country of Origin Mexico
Category Fluorescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26720-100
- Zoro #
- G6269016
- UPC #
- 78477949689
- Country of Origin
- Mexico
Details
- Voltage
- 600 Volt
- Bulb Base Type
- GX23, GX23-2
- Light Technology
- Fluorescent
- Standards
- UL/CSA/NOM
Description
GX23, GX23-2 Base, 2-Pin, Compact Fluorescent Lampholder, Horizontal, Snap-In, Black Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.