Shop LEVITON
Create Account
GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle
Mfr # 3533361
Zoro # G903978823
product price:Â $55.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3533361
- Zoro #
- G903978823
- UPC #
- 78477714850
- Country of Origin
- China
Description
Features
- Product Type: GFCI Receptacle
- Maximum Amperage: 20 amps
- Nema Type: 5-20R
- Volts: 125 volts
- Color: White
- Material: Thermoplastic
- UL Listed: Yes
- Receptacle Outlet Type: Self Test
- Indoor and Outdoor: Indoor
- Application: For All Residential Applications
- Self Test GFCI
- Tamper Resistant
- Guide light
- Back and side wiring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.