This item is Discontinued.

Leviton Circuit Breaker, 25A, 1 Pole, 120V AC LB125-EP

This item is Discontinued.

Leviton

Circuit Breaker, 25A, 1 Pole, 120V AC (Discontinued)

Mfr # LB125-EP
Zoro # G5684963
UPC # 078477814727
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB125-EP
Zoro #
G5684963
UPC #
078477814727
Country of Origin
Unknown

Dimensions

Width
1-1/4 in
Depth
3.10 in
Height
3-1/2 in

Details

Item
Circuit Breaker
Amps
25A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Trip Type
Hydraulic Magnetic
Terminal Connection
Plug-On
DC Voltage Rating
Not Rated
Standards
CSA, UL Listed
Operating Temperature
-40 to 85 °C

Description

Branch Circuit Breaker, GFPE 1-Pole 25A 120V, 10Ka Interrupt Rating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.