Decora 3 amps Single Pole Single Pole Humidity Sensor/Fan Control White 1 pk
- Mfr # R02-DHS05-1LM
- Zoro # G4565544
Specifications
Product Information
- MFR #
- R02-DHS05-1LM
- Zoro #
- G4565544
- UPC #
- 78477472576
- Country of Origin
- China
Description
The Leviton humidity sensor and fan control automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew. The sensor uses a microprocessor combined with state-of-the-art digital sensing technology to continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew. It features user-friendly controls to adjust sensitivity, humidity level and time-out settings. The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light combinations. It is designed to fit within a standard wall and requires a neutral wire for operation. Contemporary in design, the humidity sensor and fan control is the ideal solution for controlling ventilation in areas of high humidity, dampness or rooms prone to condensation and mildew such as bathrooms, basements, laundry rooms and home spas. The sensor also helps reduce energy usage by automatically operating the fan only when needed to control excess humidity.
- • Sensor uses microprocessor and digital sensing technology to continuously monitor and manage humidity levels in a room
- • A sensitivity level adjustment allows users to adjust the sensors sensitivity to ambient air to prevent false cycling
- • The sensor time settings can be custom set to 10, 20, 30 or 45 minute intervals
- • Replaces a single pole switch for control of ventilation fan or a fan/light combination
- • Features an air cycle mode which automatically turns ON the ventilation fan for a set period of time and repeats the cycle hourly (eg. 20 minutes ON/40 minutes OFF each hour)
- • Fits in a standard wall box and requires a neutral for operation