This item is Discontinued.

This item is Discontinued.
LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (Discontinued)
Mfr #
LVS-8W
Zoro #
G5671103
UPC # 78477235577
Country of Origin Mexico
Category Push Button Operator Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-8W
- Zoro #
- G5671103
- UPC #
- 78477235577
- Country of Origin
- Mexico
Dimensions
- Length
- 5.00 in
- Height
- 2.38 in
- Width
- 2.81 in
Details
- Input Voltage
- 24 V
- Type
- Pushbutton Station
- Color
- White
- Application
- Commercial and Residential Applications
Description
Low Voltage Pushbutton Station. 8 Button-On/Off. 1 Gang - White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.