This item is Discontinued.

Leviton Lighting Controls Pir Occ Snsr Usa 15A ODS15-IAI

This item is Discontinued.

Leviton

Lighting Controls Pir Occ Snsr Usa 15A (Discontinued)

Mfr # ODS15-IAI
Zoro # G3845643
UPC # 78477508862
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ODS15-IAI
Zoro #
G3845643
UPC #
78477508862
Country of Origin
United States

Dimensions

Width
1.88 in
Length
2.88 in
Height
4.62 in
Size
Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm)
Dimensions
46 in H x 1.75 in W x 1.83 in D

Details

Item
Occupancy Sensor
Installation Location
Wall Mount
Sensor Operation
Occupancy
Color
Ivory
Operating Voltage
120/230/277V AC
Maximum Coverage Area
2,100 sq ft
Time Delay
30 sec to 30 min
Grade
Commercial
Type
Occupancy Sensor;Single-Pole Switch
Switch Type
Single-Pole
Viewing Angle
180 °
Frequency
50/60Hz
Storage Temperature Range
14° to 185°F (-10° to 85°C)
USMCA Compliant
Yes
Power Consumption
120V - 120mW; 277V - 280mW
Wiring
Line-Black, Load-Blue, Ground-Green, No Neutral required
Relative Humidity
20% to 90% non-condensing
Pattern
180°
Load Rating
Fluorescent: 1800VA @ 120V 4000VA @ 277V - Incandescent: 1800W @ 120V Motor: 1/4 HP @ 120V
Application
Small offices, Private Restrooms, Storage areas, Conference rooms, Heavier loads, Lounges, Classrooms
Neutral Wire Connection
Not Required
Listings
UL Listed/CSA Certified Complies with California Title 24 Energy Code Complies with FCC Regulations, NOM
Response Frequency
50/60 Hz
Standard
UL Listed;CSA Certified (24);FCC Regulations;NOM Certified
Lamp Type
Fluorescent
Environmental Conditions
Operating Temperature (0 to +50 DEG C);Storage Temperature (-10 to +85 DEG C);Humidity (20% to 90% Non-Condensing)
Power Rating
100/280 mW
Temperature Rating
0 to 50 °C
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
32 Degrees F
Sensing Technology
Passive Infrared

Description

Leviton 4000VA PIR Wall Switch Occupancy Sensor, Single Relay, Time Delay 30 Sec- 30 Min, Audible Warning, Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.