Shop LEVITON
Create Account
LV80409x-LV80409E Decora Wallplate; 2 Gang; Black
- Mfr # LV80409x : LV80409E
- Zoro # G403992152
product price:Â
$
27.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV80409x : LV80409E
- Zoro #
- G403992152
- UPC #
- -
- Country of Origin
- China
Description
Accent any wall covering with this Leviton Decora 2-Gang Wallplate. The smooth face and rounded edges resist dust accumulation. This Wallplate comes with color matched metal mounting screws.
Features :- Accent any wall covering with a wide selection of colors and finishes.
- Smooth face and rounded edges resist dust accumulation.
- Individual plastic wrapping to protect wallplate’s surface.
- Color-matched metal mounting screws supplied.
- Photoelectrically color-matched to Leviton Decora devices.
- Designed for high dielectric strength and arc resistance.
- Meet or surpass UL 514 testing requirements.
- Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches.
- Type - Standard Size.
- Gang - 2.
- Device Graphic - Decora/GFCI.
- Material - Thermoset.
- Color - Black.
- Mount - Device.
- Standards and Certifications - UL/CSA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.