LV80421x-LV80421W Combination Wallplate; 1 Decora and 2 Toggle; White
- Mfr # LV80421x : LV80421W
- Zoro # G303992337
product price:Â
$
30.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV80421x : LV80421W
- Zoro #
- G303992337
- UPC #
- -
- Country of Origin
- China
Description
The Leviton 1 Decora/GFCI and 2 Toggle Combination Wallplate is perfect for your decorative style switches and receptacles. This Wallplate comes with color matched metal mounting screws.
Features :- Photoelectrically color-matched to Leviton Decora devices.
- Designed for high dielectric strength and arc resistance.
- Meet or surpass UL 514 testing requirements.
- Resistant to fading, discoloration, grease, oils, organic solvents and moisture scratches.
- Easy to Clean, smooth finish.
- Noncombustible.
- Individual plastic wrapping to protect wallplate surface.
- Color-matched metal mounting screws supplied in an envelope to protect plate from scratches.
- Conform to NEMA and ANSI Standards.
- Type - Standard Size.
- Gang - 3.
- Device Graphic - 2-Toggle and 1-Decora/GFCI.
- Material - Thermoset.
- Mount - Device.
- Standards and Certifications - UL/CSA.
- Color - White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.