Shop All Single Pole Devices
Leviton
Male Detachable Plug 16 Ser
Mfr # 16D21-UW
Zoro # G5677507
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D21-UW
- Zoro # G5677507
- UPC # 78477720165
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 2 to 2/0 |
Dimensions | 1.72 in Dia x 7.01 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Color | White |
Cable Range | 2 to 2/0 AWG |
Voltage Rating | 12 to 24 |
Male/Female | Male |
Housing Material | Santoprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Industrial Applications |
Mounting Type | Threaded |
Standard | UL 1691 |
Amperage Rating | 300 |
Number of Poles | 1 |
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 40.0 to 48.2A (CC64.3)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- Leviton Single Pole Devices