Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White
- Mfr # 4996807
- Zoro # G904009595
product price:Â
$
50.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4996807
- Zoro #
- G904009595
- UPC #
- 78477714768
- Country of Origin
- China
Description
Features
- Self-Test, tamper resistant, residential grade GFCI (ground fault circuit interrupter) single pole switch combination.
- Features monochromatic buttons, self-grounding clip, back and side wired capability, and brass double wipe contacts and clamps.
- 20 amp feed-through.
- 2 pole, 3 wire, NEMA 5-15R.
- Screw less wall plate included.
- Color - White
- Switch Rating - 15 A/125 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.